LEADER

LEADER Ring Joint OV SOFT IRON R64 ASME B16.20

  • ERIKS:15050028
Image 1
Save to list

€78.49/ pieceexcl. VAT

€94.97incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R64
Nominal diameter (ASME)
16 in
Inner Diameter
446.08 mm
Width
7.95 mm
Pitch circle
454.03 mm
Outer Diameter
461.98 mm
Height
14.3 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C