

€171.97/ pieceexcl. VAT
€208.08incl. VAT
7 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R63 |
Nominal diameter (ASME) | 14 in |
Width | 25.4 mm |
Outer Diameter | 444.5 mm |
Pitch circle | 419.1 mm |
Height | 33.3 mm |
Inner Diameter | 393.7 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |