LEADER

LEADER Ring Joint OV SOFT IRON R61 ASME B16.20

  • ERIKS:11200919
Image 1
Save to list

€77.35/ pieceexcl. VAT

€93.59incl. VAT

8 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R61
Nominal diameter (ASME)
14 in
Outer Diameter
430.23 mm
Height
17.5 mm
Width
11.13 mm
Pitch circle
419.1 mm
Inner Diameter
407.97 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C