LEADER

LEADER Ring Joint OV SOFT IRON R59 ASME B16.20

  • ERIKS:12764326
Image 1
Save to list

€54.21/ pieceexcl. VAT

€65.59incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R59
Nominal diameter (ASME)
14 in
Pitch circle
396.88 mm
Width
7.95 mm
Outer Diameter
404.83 mm
Height
14.3 mm
Inner Diameter
388.93 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C