

€121.13/ pieceexcl. VAT
€146.57incl. VAT
24 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R58 |
Nominal diameter (ASME) | 12 in |
Pitch circle | 381 mm |
Height | 28.6 mm |
Width | 22.23 mm |
Outer Diameter | 403.23 mm |
Inner Diameter | 358.77 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |