

€153.16/ pieceexcl. VAT
€185.32incl. VAT
20 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R55 |
Nominal diameter (ASME) | 10 in |
Height | 36.5 mm |
Width | 28.58 mm |
Outer Diameter | 371.48 mm |
Pitch circle | 342.9 mm |
Inner Diameter | 314.32 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |