

€45.49/ pieceexcl. VAT
€55.04incl. VAT
51 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R54 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (ASME) | 10 in |
Nominal diameter (API) | 11 in |
Outer Diameter | 339.73 mm |
Pitch circle | 323.85 mm |
Width | 15.88 mm |
Height | 22.4 mm |
Inner Diameter | 307.97 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |