LEADER

LEADER Ring Joint OV SOFT IRON R51 ASME B16.20

  • ERIKS:11386442
Image 1
Save to list

€92.17/ pieceexcl. VAT

€111.53incl. VAT

12 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R51
Nominal diameter (ASME)
8 in
Pitch circle
279.4 mm
Outer Diameter
301.63 mm
Height
28.6 mm
Width
22.23 mm
Inner Diameter
257.17 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C