LEADER

LEADER Ring Joint OV SOFT IRON R50 ASME B16.20 API 6A

  • ERIKS:11386441
Image 1
Save to list

€33.92/ pieceexcl. VAT

€41.04incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R50
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
8 in
Nominal diameter (API)
9 in
Width
15.88 mm
Pitch circle
269.88 mm
Outer Diameter
285.76 mm
Height
22.4 mm
Inner Diameter
254 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C