

€20.98/ pieceexcl. VAT
€25.39incl. VAT
196 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R45 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (ASME) | 6 in |
Nominal diameter (API) | 7.1/16 in |
Pitch circle | 211.15 mm |
Height | 17.5 mm |
Width | 11.13 mm |
Outer Diameter | 222.28 mm |
Inner Diameter | 200.02 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |