

€16.42/ pieceexcl. VAT
€19.87incl. VAT
4 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R44 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (ASME) | 5 in |
Height | 17.5 mm |
Pitch circle | 193.68 mm |
Outer Diameter | 204.81 mm |
Width | 11.13 mm |
Inner Diameter | 182.55 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |