LEADER

LEADER Ring Joint OV SOFT IRON R41 ASME B16.20 API 6A

  • ERIKS:11047450
Image 1
Save to list

€13.57/ pieceexcl. VAT

€16.42incl. VAT

5 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R41
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
5 in
Outer Diameter
192.11 mm
Pitch circle
180.98 mm
Width
11.13 mm
Height
17.5 mm
Inner Diameter
169.85 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C