

€18.53/ pieceexcl. VAT
€22.42incl. VAT
114 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R38 |
Nominal diameter (ASME) | 4 in |
Width | 15.88 mm |
Pitch circle | 157.18 mm |
Outer Diameter | 173.06 mm |
Height | 22.4 mm |
Inner Diameter | 141.3 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |