

€204.80/ pieceexcl. VAT
€247.81incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R69 |
Nominal diameter (ASME) | 18 in |
Outer Diameter | 544.53 mm |
Inner Diameter | 522.27 mm |
Pitch circle | 533.4 mm |
Height | 17.5 mm |
Width | 11.13 mm |
Material | F5 |
Hardness | 130 HB |
Norm | ASME B16.20 |
Temperature range | from -25 to 550 °C |