

€166.16/ pieceexcl. VAT
€201.05incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R65 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (ASME) | 16 in |
Nominal diameter (API) | 16.3/4 in |
Pitch circle | 469.9 mm |
Height | 17.5 mm |
Outer Diameter | 481.03 mm |
Width | 11.13 mm |
Inner Diameter | 458.77 mm |
Material | F5 |
Hardness | 130 HB |
Norm | ASME B16.20 |
Temperature range | from -25 to 550 °C |