LEADER

LEADER Ring Joint OV F5 R62 ASME B16.20

  • ERIKS:14849275
Image 1
Save to list

€183.20/ pieceexcl. VAT

€221.67incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R62
Nominal diameter (ASME)
14 in
Height
22.4 mm
Outer Diameter
434.98 mm
Pitch circle
419.1 mm
Width
15.88 mm
Inner Diameter
403.22 mm
Material
F5
Hardness
130 HB
Norm
ASME B16.20
Temperature range
from -25 to 550 °C