LEADER

LEADER Ring Joint OV F5 R61 ASME B16.20

  • ERIKS:11091896
Image 1
Save to list

€141.59/ pieceexcl. VAT

€171.32incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R61
Nominal diameter (ASME)
14 in
Height
17.5 mm
Outer Diameter
430.23 mm
Pitch circle
419.1 mm
Inner Diameter
407.97 mm
Width
11.13 mm
Material
F5
Hardness
130 HB
Norm
ASME B16.20
Temperature range
from -25 to 550 °C