

€130.36/ pieceexcl. VAT
€157.74incl. VAT
9 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R54 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (ASME) | 10 in |
Nominal diameter (API) | 11 in |
Pitch circle | 323.85 mm |
Outer Diameter | 339.73 mm |
Width | 15.88 mm |
Inner Diameter | 307.97 mm |
Height | 22.4 mm |
Material | F5 |
Hardness | 130 HB |
Norm | ASME B16.20 |
Temperature range | from -25 to 550 °C |