

€107.84/ pieceexcl. VAT
€130.49incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R50 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (ASME) | 8 in |
Nominal diameter (API) | 9 in |
Inner Diameter | 254 mm |
Pitch circle | 269.88 mm |
Outer Diameter | 285.76 mm |
Width | 15.88 mm |
Height | 22.4 mm |
Material | F5 |
Hardness | 130 HB |
Norm | ASME B16.20 |
Temperature range | from -25 to 550 °C |