

€71.54/ pieceexcl. VAT
€86.56incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R46 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (ASME) | 6 in |
Nominal diameter (API) | 7.1/16 in |
Inner Diameter | 198.45 mm |
Width | 12.7 mm |
Height | 19.1 mm |
Outer Diameter | 223.85 mm |
Pitch circle | 211.15 mm |
Material | F5 |
Hardness | 130 HB |
Norm | ASME B16.20 |
Temperature range | from -25 to 550 °C |