LEADER

LEADER Ring Joint OV F5 R45 ASME B16.20 API 6A

  • ERIKS:11155192
Image 1
Save to list

€63.95/ pieceexcl. VAT

€77.38incl. VAT

15 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R45
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
6 in
Nominal diameter (API)
7.1/16 in
Outer Diameter
222.28 mm
Inner Diameter
200.02 mm
Width
11.13 mm
Height
17.5 mm
Pitch circle
211.15 mm
Material
F5
Hardness
130 HB
Norm
ASME B16.20
Temperature range
from -25 to 550 °C