

€11.63/ pieceexcl. VAT
€14.07incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R18 |
Nominal diameter (ASME) | 1.1/4 in |
Pitch circle | 60.33 mm |
Inner Diameter | 52.38 mm |
Width | 7.95 mm |
Height | 14.3 mm |
Outer Diameter | 68.28 mm |
Material | F5 |
Hardness | 130 HB |
Norm | ASME B16.20 |
Temperature range | from -25 to 550 °C |