LEADER

LEADER Ring Joint OV F5 R11 ASME B16.20

  • ERIKS:11472783
Image 1
Save to list

€5.53/ pieceexcl. VAT

€6.69incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R11
Nominal diameter (ASME)
1/2 in
Width
6.35 mm
Inner Diameter
27.79 mm
Outer Diameter
40.49 mm
Height
11.1 mm
Pitch circle
34.14 mm
Material
F5
Hardness
130 HB
Norm
ASME B16.20
Temperature range
from -25 to 550 °C