LEADER

LEADER Ring Joint OV 321 R77 ASME B16.20

  • ERIKS:13415277
Image 1
Save to list

€412.13/ pieceexcl. VAT

€498.68incl. VAT

5 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R77
Nominal diameter (ASME)
24 in
Pitch circle
692.15 mm
Height
22.4 mm
Outer Diameter
708.03 mm
Width
15.88 mm
Inner Diameter
676.27 mm
Material
321
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -200 to 550 °C