LEADER

LEADER Ring Joint OV 321 R57 ASME B16.20 API 6A

  • ERIKS:13415262
Image 1
Save to list

€81.75/ pieceexcl. VAT

€98.92incl. VAT

10 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R57
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
12 in
Nominal diameter (API)
13.5/8 in
Pitch circle
381 mm
Outer Diameter
392.13 mm
Height
17.5 mm
Width
11.13 mm
Inner Diameter
369.87 mm
Material
321
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -200 to 550 °C