

€41.77/ pieceexcl. VAT
€50.54incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R38 |
Nominal diameter (ASME) | 4 in |
Height | 22.4 mm |
Outer Diameter | 173.06 mm |
Inner Diameter | 141.3 mm |
Pitch circle | 157.18 mm |
Width | 15.88 mm |
Material | 321 |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -200 to 550 °C |