LEADER

LEADER Ring Joint OV 321 R37 ASME B16.20 API 6A

  • ERIKS:11335738
Image 1
Save to list

€26.52/ pieceexcl. VAT

€32.09incl. VAT

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R37
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
4 in
Nominal diameter (API)
4.1/16 in
Pitch circle
149.23 mm
Width
11.13 mm
Height
17.5 mm
Inner Diameter
138.1 mm
Outer Diameter
160.36 mm
Material
321
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -200 to 550 °C