

€51.71/ pieceexcl. VAT
€62.57incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R29 |
Nominal diameter (ASME) | 3 in |
Inner Diameter | 106.35 mm |
Width | 7.95 mm |
Height | 14.3 mm |
Outer Diameter | 122.25 mm |
Pitch circle | 114.3 mm |
Material | 321 |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -200 to 550 °C |