

€17.44/ pieceexcl. VAT
€21.10incl. VAT
15 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R26 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (ASME) | 2 in |
Nominal diameter (API) | 2.9/16 in |
Height | 17.5 mm |
Inner Diameter | 90.47 mm |
Pitch circle | 101.6 mm |
Outer Diameter | 112.73 mm |
Width | 11.13 mm |
Material | 321 |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -200 to 550 °C |