LEADER

LEADER Ring Joint OV 321 R24 ASME B16.20 API 6A

  • ERIKS:13415249
Image 1
Save to list

€15.71/ pieceexcl. VAT

€19.01incl. VAT

12 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R24
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
2 in
Nominal diameter (API)
2 in
Width
11.13 mm
Height
17.5 mm
Inner Diameter
84.12 mm
Pitch circle
95.25 mm
Outer Diameter
106.38 mm
Material
321
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -200 to 550 °C