LEADER

LEADER Ring Joint OV 321 R13 ASME B16.20

  • ERIKS:12494555
Image 1
Save to list

€15.61/ pieceexcl. VAT

€18.89incl. VAT

42 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R13
Nominal diameter (ASME)
1/2 in
Inner Diameter
34.93 mm
Outer Diameter
50.83 mm
Width
7.95 mm
Height
14.3 mm
Pitch circle
42.88 mm
Material
321
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -200 to 550 °C