LEADER

LEADER Ring Joint OV 316L R78 ASME B16.20

  • ERIKS:11352080
Image 1
Save to list

€757.25/ pieceexcl. VAT

€916.27incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R78
Nominal diameter (ASME)
24 in
Pitch circle
692.15 mm
Height
33.3 mm
Width
25.4 mm
Outer Diameter
717.55 mm
Inner Diameter
666.75 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C