

€420.09/ pieceexcl. VAT
€508.31incl. VAT
55 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R77 |
Nominal diameter (ASME) | 24 in |
Outer Diameter | 708.03 mm |
Pitch circle | 692.15 mm |
Height | 22.4 mm |
Width | 15.88 mm |
Inner Diameter | 676.27 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |