LEADER

LEADER Ring Joint OV 316L R74 ASME B16.20 API 6A

  • ERIKS:11060494
Image 1
Save to list

€419.22/ pieceexcl. VAT

€507.26incl. VAT

11 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R74
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
20 in
Nominal diameter (API)
20.3/4 in
Outer Diameter
603.25 mm
Height
25.4 mm
Pitch circle
584.2 mm
Width
19.05 mm
Inner Diameter
565.15 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C