LEADER

LEADER Ring Joint OV 316L R73 ASME B16.20 API 6A

  • ERIKS:11546530
Image 1
Save to list

€275.76/ pieceexcl. VAT

€333.67incl. VAT

5 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R73
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
20 in
Nominal diameter (API)
21.1/4 in
Height
19.1 mm
Outer Diameter
596.9 mm
Pitch circle
584.2 mm
Width
12.7 mm
Inner Diameter
571.5 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C