LEADER

LEADER Ring Joint OV 316L R72 ASME B16.20

  • ERIKS:15050023
Image 1
Save to list

€210.27/ pieceexcl. VAT

€254.43incl. VAT

Estimated delivery date - 08/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R72
Nominal diameter (ASME)
20 in
Inner Diameter
550.85 mm
Height
14.3 mm
Width
7.95 mm
Pitch circle
558.8 mm
Outer Diameter
566.75 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C