LEADER

LEADER Ring Joint OV 316L R71 ASME B16.20

  • ERIKS:12644767
Image 1
Save to list

€639.18/ pieceexcl. VAT

€773.41incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R71
Nominal diameter (ASME)
18 in
Height
36.5 mm
Width
28.58 mm
Outer Diameter
561.98 mm
Pitch circle
533.4 mm
Inner Diameter
504.82 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C