LEADER

LEADER Ring Joint OV 316L R68 ASME B16.20

  • ERIKS:14849274
Image 1
Save to list

€174.42/ pieceexcl. VAT

€211.05incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R68
Nominal diameter (ASME)
18 in
Pitch circle
517.53 mm
Outer Diameter
525.48 mm
Height
14.3 mm
Width
7.95 mm
Inner Diameter
509.58 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C