

€516.22/ pieceexcl. VAT
€624.63incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R67 |
Nominal diameter (ASME) | 16 in |
Pitch circle | 469.9 mm |
Height | 36.5 mm |
Width | 28.58 mm |
Outer Diameter | 498.48 mm |
Inner Diameter | 441.32 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |