LEADER

LEADER Ring Joint OV 316L R66 ASME B16.20 API 6A

  • ERIKS:11192967
Image 1
Save to list

€265.30/ pieceexcl. VAT

€321.01incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R66
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
16 in
Nominal diameter (API)
16 in
Width
15.88 mm
Height
22.4 mm
Outer Diameter
485.78 mm
Pitch circle
469.9 mm
Inner Diameter
454.02 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C