

€220.32/ pieceexcl. VAT
€266.59incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R62 |
Nominal diameter (ASME) | 14 in |
Outer Diameter | 434.98 mm |
Height | 22.4 mm |
Width | 15.88 mm |
Pitch circle | 419.1 mm |
Inner Diameter | 403.22 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |