LEADER

LEADER Ring Joint OV 316L R55 ASME B16.20

  • ERIKS:11386460
Image 1
Save to list

€392.60/ pieceexcl. VAT

€475.05incl. VAT

61 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R55
Nominal diameter (ASME)
10 in
Height
36.5 mm
Width
28.58 mm
Pitch circle
342.9 mm
Outer Diameter
371.48 mm
Inner Diameter
314.32 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C