

€72.57/ pieceexcl. VAT
€87.81incl. VAT
31 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R53 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (ASME) | 10 in |
Nominal diameter (API) | 11 in |
Pitch circle | 323.85 mm |
Height | 17.5 mm |
Width | 11.13 mm |
Outer Diameter | 334.98 mm |
Inner Diameter | 312.72 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |