LEADER

LEADER Ring Joint OV 316L R50 ASME B16.20 API 6A

  • ERIKS:11060496
Image 1
Save to list

€84.86/ pieceexcl. VAT

€102.68incl. VAT

46 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R50
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
8 in
Nominal diameter (API)
9 in
Outer Diameter
285.76 mm
Height
22.4 mm
Width
15.88 mm
Pitch circle
269.88 mm
Inner Diameter
254 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C