LEADER

LEADER Ring Joint OV 316L R44 ASME B16.20 API 6A

  • ERIKS:12014970
Image 1
Save to list

€37.74/ pieceexcl. VAT

€45.67incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R44
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
5 in
Pitch circle
193.68 mm
Height
17.5 mm
Width
11.13 mm
Outer Diameter
204.81 mm
Inner Diameter
182.55 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C