LEADER

LEADER Ring Joint OV 316L R43 ASME B16.20

  • ERIKS:14200899
Image 1
Save to list

€59.26/ pieceexcl. VAT

€71.70incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R43
Nominal diameter (ASME)
6 in
Width
7.95 mm
Pitch circle
193.68 mm
Inner Diameter
185.73 mm
Outer Diameter
201.63 mm
Height
14.3 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C