

€48.40/ pieceexcl. VAT
€58.56incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R40 |
Nominal diameter (ASME) | 5 in |
Width | 7.95 mm |
Pitch circle | 171.45 mm |
Outer Diameter | 179.4 mm |
Height | 14.3 mm |
Inner Diameter | 163.5 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |