LEADER

LEADER Ring Joint OV 316L R30 ASME B16.20

  • ERIKS:13096762
Image 1
Save to list

€82.06/ pieceexcl. VAT

€99.29incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R30
Nominal diameter (ASME)
3 in
Height
17.5 mm
Width
11.13 mm
Outer Diameter
128.61 mm
Pitch circle
117.48 mm
Inner Diameter
106.35 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C