

€48.09/ pieceexcl. VAT
€58.19incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R28 |
Nominal diameter (ASME) | 2.1/2 in |
Outer Diameter | 123.83 mm |
Pitch circle | 111.13 mm |
Height | 19.1 mm |
Width | 12.7 mm |
Inner Diameter | 98.43 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |