LEADER

LEADER Ring Joint OV 316L R26 ASME B16.20 API 6A

  • ERIKS:11141892
Image 1
Save to list

€21.57/ pieceexcl. VAT

€26.10incl. VAT

12 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R26
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
2 in
Nominal diameter (API)
2.9/16 in
Outer Diameter
112.73 mm
Pitch circle
101.6 mm
Width
11.13 mm
Height
17.5 mm
Inner Diameter
90.47 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C